Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-23/32x3-11/16x8-23/32 In
Mfr # BF9834
Zoro # G6209901
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 23/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes G381-A Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF9834
- Zoro # G6209901
- UPC # 791440088276
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 23/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 8 23/32 in |
Thread Size | 1 1/4"-12 |
Overall Height | 8 23/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Includes | G381-A Integral Gasket |
Item | Fuel Filter |
Micron Rating | 10 micron |
Description/Special Features | Fuel Spin-on |
Type | Spin On |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | EMD |
Nominal Filter Rating | 3 micron |
Media Material | Cellulose |
Absolute Filter Rating | 10 micron |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 10 micron, Height 8 23/32 in, Length 8 23/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 1 1/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Front, 16069 (16069)
- UNITY 11730 Front Complete Strut Assembly (11730)
- VALVOLINE Motor Oil, 5W-30, Full Synthetic, 32 Oz (VV955)
- DORMAN Exterior Door Handle Front Left, Dorman - Help 90740 (90740)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1257)
- BALDWIN FILTERS Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In (PF893)
- BALDWIN FILTERS Fuel Filter, 8-17/32 in. Lx4-1/4 in. dia. (BF46018-O)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5816)
- BALDWIN FILTERS Oil/Fuel Filter, 14-1/2x6x14-1/2 In (PT117)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In (BF938)
- BALDWIN FILTERS Fuel Filter, 12-3/32 x 5-3/8 x 12-3/32 In (BF7639)
- Baldwin Filters Fuel Filters