Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-21/32x4-13/32x8-21/32 In
Mfr # BF9867-O
Zoro # G5059512
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 21/32 in
- Outside Dia. 4 13/32 in
- Width 4 13/32 in
- Height 8 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9867-O
- Zoro # G5059512
- UPC # 791440090446
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 21/32 in |
Outside Dia. | 4 13/32 in |
Width | 4 13/32 in |
Height | 8 21/32 in |
Thread Size | 1"-14 |
Overall Height | 8 21/32 in |
Outside Diameter | 4 13/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on with Open Port for Bowl |
Includes | 3 3/4-10 Bowl Thread, Integral Post Seal, O-Ring |
Type | Spin-on |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Bomag, Evobus Citaro, Mercedes-Benz, Renault |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Open Port for Bowl, Height 8 21/32 in, Length 8 21/32 in, Width 4 13/32 in, Outside Dia. 4 13/32 in, Includes 3 3/4-10 Bowl Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKFINDER Universal Dye Cartridges (LF1800)
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU56)
- METRA POLARIUS SLINGSHOT 2015+ (999721)
- GATES PolarSeal II A/C Hose Fitting (G46591-1008)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7746-D)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46081)
- BALDWIN FILTERS Fuel Filter, 7-15/32 x 4-1/4 x 7-15/32 In (BF9811-SP)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 5-5/8x3x5-5/8 In (PF916)
- BALDWIN FILTERS Fuel Filter, 7-13/16x3-11/16x7-13/16 In (BF1350-SP)
- BALDWIN FILTERS Fuel Filter, 8-13/16x3-11/16x8-13/16 In (BF5813)
- BALDWIN FILTERS Fuel Filter, 4-17/32 x 3-7/8 x 5-4/9 In (BF9836-D)
- Baldwin Filters Fuel Filters