Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In
Mfr # BF1373-SP
Zoro # G4465343
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 1/8 in
- Outside Dia. 4 9/32 in
- Width 4 9/32 in
- Micron Rating 9 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1373-SP
- Zoro # G4465343
- UPC # 791440079199
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 1/8 in |
Outside Dia. | 4 9/32 in |
Width | 4 9/32 in |
Height | 8 1/8 in |
Thread Size | 1"-14 |
Outside Diameter | 4 9/32 in |
Overall Height | 8 1/8 in |
Details
Filter Design | Spin-On |
Micron Rating | 9 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Includes | 1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring |
Item | Fuel Filter |
Type | 10 Micron Spin-on/Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 3 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Compatible Vehicle Make | Freightliner |
Absolute Filter Rating | 9 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 9 micron, Height 8 1/8 in, Length 8 1/8 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes 1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTDR 30SI 24V 60A (7263N)
- DORMAN 926-809 Spare Tire And Jack Tool Kit (926-809)
- ZEROSTART SILICONE PAD, FUEL FILTER 100W, 120V, 4 10 CM X 9 23 CM (3400124)
- OTC Spanner Locknut Wrench (7158)
- BALDWIN FILTERS Fuel Filter, 4 micron, 10 1/2 in L, 3 11/16 in Outside Dia (BF7587)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 2-9/32 x 6-29/32In (BF7802)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-3/8 x 3-1/2 In (PF981)
- BALDWIN FILTERS Fuel Filter, Spin-On, 4-5/16 in.L (BF9912-O)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7534)
- BALDWIN FILTERS Fuel Filter, 11-5/16 x 4-9/32 x 11-5/16In (BF1281)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-CS)
- Baldwin Filters Fuel Filters