Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In
Mfr # BF1360-SP
Zoro # G7529487
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 1/8 in
- Outside Dia. 4 9/32 in
- Width 4 9/32 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1360-SP
- Zoro # G7529487
- UPC # 791440083325
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 1/8 in |
Outside Dia. | 4 9/32 in |
Width | 4 9/32 in |
Height | 8 1/8 in |
Thread Size | 1"-14 |
Overall Height | 8 1/8 in |
Outside Diameter | 4 9/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Micron Rating | 5 micron |
Includes | 1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Product Type | Fuel Filter |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 5 micron |
Compatible Vehicle Make | Blue Bird |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 5 micron, Height 8 1/8 in, Length 8 1/8 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes 1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Colorsmart 5Ft Rgb Led Lighted Whip W/ Chasing & Bluetooth Control (RS8195FTBT)
- QUICKCABLE Battery Cable, 4 ga., Solid, 600V, PVC, Red (200203-396-025)
- FOUR SEASONS Univ Apps:32 Oz-Prem Pag 46 Oil W/O Dye Pag Oil, 59079 (59079)
- HAMPTON Hampton 8801375 18 in. Roof Rack Pad; Black - Pack of 2 (8801375)
- BALDWIN FILTERS Fuel Filter, 10 micron, 9 17/32 in L, 3 11/16 in Outside Dia (BF1259)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7571)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF7614)
- BALDWIN FILTERS Hydraulic Element, 3-29/32" Outside dia. (PT23514-MPG)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7950-D)
- BALDWIN FILTERS Fuel/Water Separator, 5-7/32 x 4-1/4 In (BF1223-O)
- WIX FILTERS Fuel Filter, 33964 (33964)
- Baldwin Filters Fuel Filters