Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In
Mfr # BF1330-SP
Zoro # G5546922
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 1/8 in
- Outside Dia. 4 9/32 in
- Width 4 9/32 in
- Micron Rating 25 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1330-SP
- Zoro # G5546922
- UPC # 791440058033
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 1/8 in |
Outside Dia. | 4 9/32 in |
Width | 4 9/32 in |
Height | 8 1/8 in |
Thread Size | 1"-14 |
Overall Height | 8 1/8 in |
Outside Diameter | 4 9/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 25 micron |
Includes | 9/16-18 Thread Sensor Port, Integral Post Seal, O-Ring |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Item | Fuel Filter |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Compatible Vehicle Make | Detroit |
Product Type | Fuel Filter |
Absolute Filter Rating | 25 micron |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 25 micron, Height 8 1/8 in, Length 8 1/8 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes 9/16-18 Thread Sensor Port, Integral Post Seal, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-3/16 in. (PA1996)
- GROTE Lamp, Led Clearance/Marker, Dual Intensity Micronova, Red, W/ Grommet, Std 0.180 (49382)
- WALKER EXHAUST Exhaust Tail Pipe, 55540 (55540)
- MAXWELL Sw Reversing Solenoid Pack 24V (SP5105)
- BALDWIN FILTERS Fuel Filter, 5-17/32 x 4-7/32 x 5-17/32In (PF9870)
- BALDWIN FILTERS Fuel Filter Kit, For Diesel Engines (BF955 KIT)
- BALDWIN FILTERS Fuel Filter, Element Only, 1-5/8 in.L (PF9911)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF877)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF797)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF976)
- WIX FILTERS Fuel Filter #Wix 33403 (33403)
- Baldwin Filters Fuel Filters