Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In
Mfr # BF1329
Zoro # G2533921
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 1/8 in
- Outside Dia. 4 9/32 in
- Width 4 9/32 in
- Micron Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1329
- Zoro # G2533921
- UPC # 791440045705
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 1/8 in |
Outside Dia. | 4 9/32 in |
Width | 4 9/32 in |
Height | 8 1/8 in |
Thread Size | 1"-14 |
Outside Diameter | 4 9/32 in |
Overall Height | 8 1/8 in |
Details
Filter Design | Spin-On |
Micron Rating | 40 micron |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Includes | Integral Gasket, Integral Post Seal |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Scania, Volvo |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 40 micron |
Nominal Filter Rating | 9 micron |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 8 1/8 in, Length 8 1/8 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank, F2A (F2A)
- FIELD TUFF 3.5 Tons Farm Jack 42.2" Max. Lifting H., 6.1" Min. Lifting H (FTF-48FJSB)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- EATON WIRING DEVICES Yel Lamp Guard (1465Y-SP)
- BALDWIN FILTERS Fuel Filter, 4-21/32 x 3-5/16 x 4-21/32In (BF7866)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1258)
- BALDWIN FILTERS Fuel Filter, 6-15/16 in. Lx3-3/16 in. dia (BF46014)
- BALDWIN FILTERS Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In (BF7815)
- BALDWIN FILTERS Fuel Filter, 4-17/32x3-17/32x4-17/32 In (PF7678)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 3-11/16 x 5-1/4 In (BF7919)
- WIX FILTERS Fuel Manager Filter, Wf10128 (WF10128)
- Baldwin Filters Fuel Filters