Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In
Mfr # BF980
Zoro # G3216455
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 1/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Fuel Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF980
- Zoro # G3216455
- UPC # 791440010833
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 1/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 8 1/8 in |
Outside Diameter | 3 11/16 in |
Overall Width | 3 11/16 in |
Overall Height | 8 1/8 in |
Overall Length | 8 1/8 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-On |
Micron Rating | 15 micron |
Includes | I. Gasket |
Type | Spin-On |
Absolute Filter Rating | 15 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 8 1/8 in, Length 8 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Interior Detailer, Net 12 Oz. (SW780)
- CUSTOM ACCESSORIES Deer Alert Auto Whistle (17380)
- TYC HVAC Heater Core, 96017 (96017)
- ARMOR ALL Concentrated Car Wash 64 oz (AUSVHWB-64-1USL)
- BALDWIN FILTERS Fuel Filter, 3-17/32 x 4-1/4 x 3-17/32 In (BF1389-O)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7977)
- BALDWIN FILTERS Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In (BF1283)
- BALDWIN FILTERS Fuel Filter, 7 x 3-3/8 x 7 In (BF7965)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (BF46069)
- BALDWIN FILTERS Fuel Filter, 6-5/16 x 4-5/32 x 6-5/16 In (BF1292-O)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7631)
- Baldwin Filters Fuel Filters