Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In
Mfr # BF7644
Zoro # G0350691
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 1/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7644
- Zoro # G0350691
- UPC # 791440052741
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 1/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 8 1/8 in |
Thread Size | M18-1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 8 1/8 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | G381-A Integral Gasket, Integral Post Seal |
Description/Special Features | Fuel Spin-on |
Micron Rating | 15 micron |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 15 micron |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Volvo |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 8 1/8 in, Length 8 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size M18-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 12' Glacier Coil Nyl Tube, Emergency (022634)
- BOSCH Micro Edge Wiper Blade-40724 (40724)
- GATES Tri-Power Belts, BX55 (BX55)
- FAIRCHILD INDUSTRIES G3009 - 1995-2004 Chevrolet Blazer Door Seal (G3009)
- BALDWIN FILTERS Fuel Filter, 2-1/32 x 1-3/8 x 2-1/32 In (PF7869)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF1233)
- BALDWIN FILTERS Fuel Filter, 5-29/32 x 4-1/4 x 5-29/32 In (BF1224)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7699-D)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF956)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7746-D)
- BALDWIN FILTERS Fuel Filter Base, 2-7/8" L (FB46185)
- Baldwin Filters Fuel Filters