Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-1/8 x 2 x 8-1/8 In
Mfr # BF7850
Zoro # G5792035
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 8 1/8 in
- Outside Dia. 2 in
- Width 2 in
- Inlet 5/16 in or 3/8 in Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7850
- Zoro # G5792035
- UPC # 791440069640
- Country of Origin United Kingdom
- Category Fuel Filters
Dimensions
Length | 8 1/8 in |
Outside Dia. | 2 in |
Width | 2 in |
Height | 8 1/8 in |
Outlet Connection Size | 3/8 in |
Outside Diameter | 2 in |
Overall Height | 8 1/8 in |
Details
Filter Design | In-Line |
Inlet | 5/16 in or 3/8 in Universal |
Description/Special Features | Nylon In-Line Fuel Filter |
Item | Fuel Filter |
Outlet | 5/16 in or 3/8 in Universal |
Type | In-Line/Nylon |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Woodgate |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Media Material | Nylon |
Housing Material | Plastic |
Description
Fuel Filter, Filter Design In-Line, Nylon In-Line Fuel Filter, Height 8 1/8 in, Length 8 1/8 in, Width 2 in, Inlet 5/16 in or 3/8 in Universal, Outlet 5/16 in or 3/8 in Universal, Outside Dia. 2 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER D-Anchor, SS, 400lbCap (417SS/)
- PLOMBCO 050 oz MC style Plasteel clipon weight (PLO10838)
- OTC Oil Filter Pliers, Large (4561)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-1/8 in. (PA1748)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 5-5/8x3x5-5/8 In (PF916)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF1110)
- BALDWIN FILTERS Fuel Filter, 7 3/8 in Length, 3 11/16 in Outside Dia (BF1385-SPS)
- BALDWIN FILTERS Fuel Filter, 1-5/8 x 1-31/32 x 1-5/8 In (PF7939)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, Spin-On (BF46100-O)
- BALDWIN FILTERS Fuel Filter, 6-15/16 x 4-3/16 x 6-15/16In (PF7930)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1275)
- Baldwin Filters Fuel Filters