Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-1/8 in. L x 2-5/8 in. dia.
Mfr # PT23035-MPG
Zoro # G0488848
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 8 1/8 in
- Outside Dia. 2 5/8 in
- Includes Integral Gasket
- Height 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23035-MPG
- Zoro # G0488848
- UPC # 791440095632
- Country of Origin Italy
- Category Fuel Filters
Dimensions
Length | 8 1/8 in |
Outside Dia. | 2 5/8 in |
Height | 8 1/8 in |
Overall Height | 8 1/8 in |
Outside Diameter | 2 5/8 in |
Inside Diameter | 1 3/8 in |
Details
Filter Design | Cartridge |
Includes | Integral Gasket |
Item | Fuel Filter |
Description/Special Features | Maximum Performance Glass Hydraulic Element with Bail Handle |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | MP Filtri |
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element with Bail Handle, Height 8 1/8 in, Length 8 1/8 in, Outside Dia. 2 5/8 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Imp Bead Brkr, 46 In, 72In Extended Lg, Stl (35924)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/32 in. (PA4157)
- SKF Grease Seals, 16285 (16285)
- ILC Replacement for JOHN DEERE AM109263 STARTER (AM109263 STARTER)
- BALDWIN FILTERS Fuel Filter, 9-15/32x3-11/16x9-15/32 In (BF1272-SPS)
- BALDWIN FILTERS Fuel Filter, Spin-On, 8-7/32 in. L (BF9927)
- BALDWIN FILTERS Fuel Filter Base, Base/Separator, FB1311 (FB1311)
- BALDWIN FILTERS Fuel Filter, 4-5/8 in. L x 2-1/8 in. dia. (PT23090-MPG)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9802)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-13/16 in.L (BF1249-O)
- BALDWIN FILTERS Fuel Filter, 5-11/16x3-11/16x5-11/16 In (BF7760)
- Baldwin Filters Fuel Filters