Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7 x 4-1/4 x 7 In
Mfr # BF7927
Zoro # G5785087
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7927
- Zoro # G5785087
- UPC # 791440079151
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 7 in |
Thread Size | M16-1.50 |
Outside Diameter | 4 1/4 in |
Overall Height | 7 in |
Details
Filter Design | Spin-On |
Includes | G401 Integral Gasket |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Micron Rating | 4 micron |
Type | Spin-on |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 4 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 4 micron |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Case IH, New Holland |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 7 in, Length 7 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes G401 Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 15’ ft Roll) (CAR-36-15-05)
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow (DRM1680-YW)
- ILC Replacement For Acura, 1993 Integra 18L Alternator (1993 INTEGRA 1.8L ALTERNATOR)
- AME 33MM CheckMate, Loose Wheel Nut Indicator (High Temp), PK100 (62400H-100)
- BALDWIN FILTERS Fuel Filter, 4-1/16 in. Lx3-3/4 in. dia. (BF46028-O)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7813)
- BALDWIN FILTERS Fuel Filter, Diesel, Gas, Spin-On, 5-13/16"H (BF46127)
- BALDWIN FILTERS Fuel Filter, 6-31/32x3-11/16x6-31/32 In (BF7546)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 6-13/32" L (BF1296-O)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF980)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 2-7/8 x 5-3/4 In (F916-C)
- Baldwin Filters Fuel Filters