Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7 x 3-3/8 x 7 In
Mfr # BF7965
Zoro # G0959113
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 7 in
- Outside Dia. 3 3/8 in
- Width 3 3/8 in
- Includes Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7965
- Zoro # G0959113
- UPC # 791440082755
- Country of Origin Turkey
- Category Fuel Filters
Dimensions
Length | 7 in |
Outside Dia. | 3 3/8 in |
Width | 3 3/8 in |
Height | 7 in |
Outside Diameter | 3 3/8 in |
Inlet Connection Size | 5/16 in |
Outlet Connection Size | 3/8 in |
Overall Height | 7 in |
Details
Filter Design | In-Line |
Includes | Drain |
Item | Fuel Filter |
Inlet | 5/16 in |
Description/Special Features | In-Line Fuel/Water Separator with Drain |
Outlet | 3/8 in |
Type | In-Line/Separator |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Housing Material | Metal |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | JCB |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel/Water Separator with Drain, Height 7 in, Length 7 in, Width 3 3/8 in, Inlet 5/16 in, Outlet 3/8 in, Outside Dia. 3 3/8 in, Includes Drain, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Magnet Mount SS CB Antenna, 24" (RP-711)
- A & I PRODUCTS Safety Switch 0.95" x1.15" x1.55" (A-B1JD88)
- BALDWIN FILTERS Air Filter, 9-3/4 x 1-15/32 in. (PA4046)
- VALTERRA REPLACEMENT KEY 751, CARDED (A524VP)
- BALDWIN FILTERS In-Line Fuel Filter (BF7959)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 3-1/2 x 5-3/4 In (BF7954-D)
- BALDWIN FILTERS Fuel Filter, 11 7/32 in Length, 4 21/32 in Outside Dia (BF596)
- BALDWIN FILTERS Fuel Filter, 1-15/16 x 1-7/16 x 1-15/16In (PF9873)
- BALDWIN FILTERS In-Line Fuel Filter, 4-9/32 x 1-17/32 In (BF9884)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 2-9/32 x 6-29/32In (BF7802)
- WIX FILTERS ABG CONSTRUCTION EQUIPMENT/FORD FESTIVA (33032)
- Baldwin Filters Fuel Filters