Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia.
Mfr # PT23061-MPG
Zoro # G0488577
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 7/8 in
- Outside Dia. 3 3/8 in
- Includes I. Gasket
- Description/Special Features Maximum Performance Glass Hydraulic Element with Bail Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT23061-MPG
- Zoro # G0488577
- UPC # 791440095892
- Country of Origin Italy
- Category Fuel Filters
Dimensions
Length | 7 7/8 in |
Outside Dia. | 3 3/8 in |
Height | 7 7/8 in |
Overall Height | 7 7/8 in |
Outside Diameter | 3 3/8 in |
Overall Length | 7 7/8 in |
Details
Filter Design | Cartridge |
Includes | I. Gasket |
Description/Special Features | Maximum Performance Glass Hydraulic Element with Bail Handle |
Item | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element with Bail Handle, Height 7 7/8 in, Length 7 7/8 in, Outside Dia. 3 3/8 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Bronze Flush Mount Rowlock Socket (0831DP0PLB)
- THE MAIN RESOURCE Nylon Tool Head for Hunter Tire Changers (TMRTC14120)
- DONALDSON Air Filter, Primary Radialseal, P777868 (P777868)
- TACO MARINE TACO Marine H14-0200A72-1 Annealed, Stainless Steel Piano Hinge, 2"W x .040" AWG x 72"L, Ret. Pkg. (H14-0200A72-1)
- BALDWIN FILTERS Fuel Filter, 1-3/4 x 1-3/8 x 1-3/4 In (PF7873)
- BALDWIN FILTERS Fuel Filter, Cartridge, 5-1/4in. L (BF9923-O)
- BALDWIN FILTERS Fuel Filter, 9-7/32 x 4-1/4 x 9-7/32 In (BF1374-SP)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF7614)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 2-17/32 x 2-5/8 In (BF806)
- BALDWIN FILTERS Fuel Filter, 5-13/32x3-11/16x5-13/32 In (BF7879)
- BALDWIN FILTERS Fuel Filter, 3 x 1-1/8 x 3 In (PF7820)
- Baldwin Filters Fuel Filters