Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-7/32 x 3-11/32 x 7-7/32 In
Mfr # PF7896
Zoro # G2926542
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 7/32 in
- Outside Dia. 3 11/32 in
- Width 3 11/32 in
- Description/Special Features Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7896
- Zoro # G2926542
- UPC # 791440077096
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 7/32 in |
Outside Dia. | 3 11/32 in |
Width | 3 11/32 in |
Inside Dia. | 1 3/8 in |
Height | 7 7/32 in |
Overall Width | 3 11/32 in |
Outside Diameter | 3 5/16 in |
Inside Diameter | 1 3/8 in |
Overall Height | 7 7/32 in |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 5 micron, Height 7 7/32 in, Length 7 7/32 in, Width 3 11/32 in, Outside Dia. 3 11/32 in, Inside Dia. 1 3/8 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A112 (A112)
- GATES Turbocharger Hose, 26203 (26203)
- GENUINE GUIDE RAIL SLACK SIDE 03-15 NI V6 (13091-ZK00A)
- ILC Replacement For Wai Global, 8292NHo (8292N-HO)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF865-K)
- BALDWIN FILTERS Fuel Filter, 6-3/4 x 4-7/32 x 6-3/4 In (PF225)
- BALDWIN FILTERS Fuel Filter, 4-11/16 x 2-1/8 x 4-11/16 In (BF7736-K1)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-23/32 x 3-7/8 In (BF792)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823-E)
- BALDWIN FILTERS Fuel Filter, 10 x 5-1/2 x 10 In (F908-A)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF956)
- Baldwin Filters Fuel Filters