Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In
Mfr # BF1212
Zoro # G2917345
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Mfr. No. BF1212 FOAM
- Length 7 7/16 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1212
- Zoro # G2917345
- UPC # 791440011496
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 7/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 7/16 in |
Thread Size | 1"-14 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 7/16 in |
Details
Filter Design | Spin-On |
For Use With | Mfr. No. BF1212 FOAM |
Item | Fuel Filter |
Micron Rating | 20 micron |
Includes | ES24-D Furnished Gasket, G381-A Integral Gasket |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 20 micron |
Compatible Vehicle Make | Cummins |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 7 7/16 in, Length 7 7/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D Furnished Gasket, G381-A Integral Gasket, For Use With Mfr. No. BF1212 FOAM, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Brake Spring Tool, 45100 (LIS45100)
- DC CARGO 85in-96in Shoring Beam Load Bar For Trailer, Heavy-duty (HDAB96T)
- BUYERS PRODUCTS Super Track Kit-(4) Clear Annodized Extruded Aluminum Rails With (8) Tie Rings (ST93)
- CURT RV 7-Way Blade Connector Plug, 58190 (58190)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7950-D)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46140)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7895)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-5/16 in.H (BF9898-O)
- BALDWIN FILTERS Fuel Filter, 4-5/8 in. L x 2-1/8 in. dia. (PT23090-MPG)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5810)
- BALDWIN FILTERS Fuel/Water Separator, 9-3/16x4-15/32 In (BF1392-SPS KIT)
- Baldwin Filters Fuel Filters