Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-5/8 x 4 1/4 x 7-5/8 In
Mfr # BF1399-SP
Zoro # G2171784
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 5/8 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Includes 9/16-18 Thread Sensor Port, Integral Gasket, O-Ring, Standpipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1399-SP
- Zoro # G2171784
- UPC # 791440084094
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 5/8 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 7 5/8 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 7 5/8 in |
Details
Filter Design | Spin-On |
Includes | 9/16-18 Thread Sensor Port, Integral Gasket, O-Ring, Standpipe |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Item | Fuel Filter |
Micron Rating | 10 micron |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Caterpillar |
Absolute Filter Rating | 10 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 10 micron |
Media Material | Cellulose |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 10 micron, Height 7 5/8 in, Length 7 5/8 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 9/16-18 Thread Sensor Port, Integral Gasket, O-Ring, Standpipe, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 588000 Flush Mount Drink Holder - 2" Depth, Black (588000)
- SUPERCHIPS FLASHCAL HANDHELD PROGRAMMER FORD TRUCK (1545)
- CTA MANUFACTURING Ribe Bit Socket, 12mm (9264)
- CARR SUPER HOOP XM3 POLISHED PAIR (128222)
- BALDWIN FILTERS Fuel Filter, 4-15/16x3-11/16x3-11/32 In (BF909)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-W)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-7/16 x 2-1/8 In (BF7912)
- BALDWIN FILTERS Fuel Filter, 3 1/2 in Length, 3 23/32 in Outside Dia (BF46050)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-39/64 in.L (BF9915)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7895)
- BALDWIN FILTERS Fuel Filter, 5 15/32 in Length, 3 23/32 in Outside Dia (PF7982)
- Baldwin Filters Fuel Filters