Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In
Mfr # BF7785D
Zoro # G2545611
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 5/8 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
- Includes Attached Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7785D
- Zoro # G2545611
- UPC # 791440067516
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 5/8 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Inside Dia. | 21/32 in |
Height | 7 5/8 in |
Inside Diameter | 21/32 in |
Overall Length | 7 5/8 in |
Overall Height | 7 5/8 in |
Overall Width | 3 9/32 in |
Outside Diameter | 3 9/32 in |
Details
Filter Design | Cartridge |
Includes | Attached Grommet |
Description/Special Features | Primary Fuel/Water Separator Element with Drain |
Item | Fuel Filter |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | John Deere |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 25 micron |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Separator Element with Drain, Height 7 5/8 in, Length 7 5/8 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lamp Bulb H3 (12V 55W) 1.75" x4" x1.75" (A-1628494M1)
- BLUE SEA SYSTEMS Blue Sea 2017 Dual PowerPost Cable Connectors - 2 x 3/8" (2017)
- GROTE Spring Tender Dual, 16" (81-0145)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (MSF1423003)
- BALDWIN FILTERS Fuel Filter, Diesel, Can-Type, 10" H x 10"L (BF46002)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 2 x 4-7/16 In (BF7691)
- BALDWIN FILTERS Fuel Filter, 4-27/32" O.D., Spin-On Design (BF46150-O)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 2-17/32 x 2-5/8 In (BF806)
- BALDWIN FILTERS Hydraulic Element, 3-29/32" Outside dia. (PT23514-MPG)
- BALDWIN FILTERS In-Line Fuel Filter with Drain (BF9881)
- WIX FILTERS OEM Fuel Filters (W69-33110)
- Baldwin Filters Fuel Filters