Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In
Mfr # BF7677-D
Zoro # G1476456
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 5/8 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
- Micron Rating 13 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7677-D
- Zoro # G1476456
- UPC # 791440066458
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 5/8 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Inside Dia. | 21/32 in |
Height | 7 5/8 in |
Inside Diameter | 21/32 in |
Outside Diameter | 3 9/32 in |
Overall Width | 3 9/32 in |
Overall Height | 7 5/8 in |
Overall Length | 7 5/8 in |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Drain, Micron Rating 13 micron, Height 7 5/8 in, Length 7 5/8 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363R/Y-A)
- WESTWARD Brake Resetting Gauge (1EKA5)
- ILC Replacement for Dialight 507-3914-1475-600 replacement light bulb lamp (507-3914-1475-600 DIALIGHT)
- SPICER Drive Shaft Midship Stub Shaft, 2-53-471 (2-53-471)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In (BF938)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Can-Type (BF46122)
- BALDWIN FILTERS Fuel Assembly Kit, 9-25/32 x 4-5/32 In (B10-AL)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, In-Line, 5-1/8" L (BF46200)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- BALDWIN FILTERS Fuel Filter, 4-15/16x3-11/16x3-11/32 In (BF909)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF1239)
- Baldwin Filters Fuel Filters