Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-5/8 x 3-5/16 In
Mfr # BF7971-D
Zoro # G5820096
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 5/8 in
- Outside Dia. 3 5/16 in
- Width 3 5/16 in
- Description/Special Features Fuel Element with Removable Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7971-D
- Zoro # G5820096
- UPC # 791440083349
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 5/8 in |
Outside Dia. | 3 5/16 in |
Width | 3 5/16 in |
Inside Dia. | 1 5/32 in |
Height | 7 5/8 in |
Inside Diameter | 1 5/32 in |
Overall Length | 7 5/8 in |
Overall Height | 7 5/8 in |
Outside Diameter | 3 5/16 in |
Overall Width | 3 5/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element with Removable Drain |
Item | Fuel Filter |
Includes | Attached Grommet |
Standards | ISO 9001:2015 |
Type | Element/Primary |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | John Deere |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element with Removable Drain, Height 7 5/8 in, Length 7 5/8 in, Width 3 5/16 in, Outside Dia. 3 5/16 in, Inside Dia. 1 5/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Filter Pack, 69788 (69788-FLTRPK)
- MARTIN TOOLS Crown Spoon, M (1026)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- LIPPERT SWITCH, DOOR BLACK FOR 909507003 (369299)
- BALDWIN FILTERS Fuel Filter, 5-21/32x3-11/16x5-21/32 In (BF7908)
- BALDWIN FILTERS Filter, Biodiesel, Diesel, Element Only (PF46091)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9892-D)
- BALDWIN FILTERS Fuel Filter, 17-9/32" L, 2-1/16" O.D. (BF46213)
- BALDWIN FILTERS Fuel Filter, 7 13/16 in Length, 3 in Outside Dia (BF63000)
- BALDWIN FILTERS Fuel Filter, 4-5/16 x 2-5/32 x 4-5/16 In (BF1057)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-23/32 x 5-3/8 In (BF7955)
- Baldwin Filters Fuel Filters