Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In
Mfr # BF7924
Zoro # G3778494
original price:
$29.69
8% off
new price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 5/32 in
- Outside Dia. 3 23/32 in
- Width 3 23/32 in
- Height 7 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7924
- Zoro # G3778494
- UPC # 791440079250
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 5/32 in |
Outside Dia. | 3 23/32 in |
Width | 3 23/32 in |
Height | 7 5/32 in |
Thread Size | 7/8"-14 |
Outside Diameter | 3 23/32 in |
Overall Height | 7 5/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 4 micron |
Includes | G381-A Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Nominal Filter Rating | 4 micron |
Media Material | Cellulose |
Compatible Vehicle Make | Freightliner, Kenworth, Peterbilt |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 7 5/32 in, Length 7 5/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 7/8 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Hood Mount Mirror, Mod Pod (714623)
- CRP PRODUCTS P/S Return Hose Assembly, PSH0517 (PSH0517)
- MAXXIMA Clearance Marker Light, Amber, 2" Dia. (M34260Y)
- S.U.R. & R. AUTO PARTS 8mm x 1.0 Banjo Bolt Adptr (1) (SRRFPT030)
- BALDWIN FILTERS Fuel Filter, 3-17/32x1-29/32x3-17/32 In (BF7519)
- BALDWIN FILTERS Fuel Filter, 10-9/16 x 5-3/8 x 10-9/16 In (BF7635)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In (BF791)
- BALDWIN FILTERS Secondary Fuel Filter with Drain (BF5587-D)
- BALDWIN FILTERS Fuel Filter Base, Base/Separator, FB1311 (FB1311)
- BALDWIN FILTERS Fuel Filter, Micron Rating 22, 8-3/4" L (BF46141)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9892-D)
- Baldwin Filters Fuel Filters