Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In
Mfr # BF7815
Zoro # G0350682
original price:
$20.89
5% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 5/32 in
- Outside Dia. 3 23/32 in
- Width 3 23/32 in
- Micron Rating 4 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7815
- Zoro # G0350682
- UPC # 791440067233
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 5/32 in |
Outside Dia. | 3 23/32 in |
Width | 3 23/32 in |
Height | 7 5/32 in |
Thread Size | 7/8"-14 |
Overall Height | 7 5/32 in |
Outside Diameter | 3 23/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 4 micron |
Item | Fuel Filter |
Description/Special Features | High Efficiency Fuel Spin-on |
Includes | Furnished Gasket, G381-A Integral Gasket |
Type | Spin-On/High-Efficiency |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 4 micron |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 4 micron |
Compatible Vehicle Make | Kenworth, Mack, Peterbilt, Sterling |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, High Efficiency Fuel Spin-On, Micron Rating 4 micron, Height 7 5/32 in, Length 7 5/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes Furnished Gasket, G381-A Integral Gasket, Thread Size 7/8 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAMPEDE 19-C SILVERADO/SIERRA 1500 CREW CAB SIDEWINDS TAPE-ONZ 4PC CHROME (6014-8)
- VELVAC Cord, 180 in.L, Coiled, ABS (590161)
- GATES Hi-Power II PowerBand V-Belts, 2/B75 (2/B75)
- GATES Tri-Power Belts, AX32 (AX32)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In (BF1219)
- BALDWIN FILTERS Fuel Filter, 6 25/32 in Length, 4 5/16 in Outside Dia (BF7929 KIT)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 3-1/32 x 3-1/8 In (BF1267)
- BALDWIN FILTERS Secondary Fuel Filter with Drain (BF5587-D)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF865)
- BALDWIN FILTERS Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In (BF825)
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-3/16 x 5-9/32 In (BF9835-D)
- Baldwin Filters Fuel Filters