Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-3/8 x 3-1/2 x 7-3/8 In
Mfr # BF7951-D
Zoro # G3069516
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 3/8 in
- Outside Dia. 3 1/2 in
- Width 3 1/2 in
- Height 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7951-D
- Zoro # G3069516
- UPC # 791440081741
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 3/8 in |
Outside Dia. | 3 1/2 in |
Width | 3 1/2 in |
Height | 7 3/8 in |
Inside Dia. | 1 5/32 in |
Overall Height | 7 3/8 in |
Overall Width | 3 1/2 in |
Overall Length | 7 3/8 in |
Inside Diameter | 1 5/32 in |
Outside Diameter | 3 1/2 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Includes | Attached Grommet |
Description/Special Features | Secondary Fuel/Water Separator Element with Removable Drain |
Type | Element/Separator/Secondary |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Vehicle Make | Agco, Case IH, Iveco, JCB, Massey Ferguson, New Holland, Valtra |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Removable Drain, Height 7 3/8 in, Length 7 3/8 in, Width 3 1/2 in, Outside Dia. 3 1/2 in, Inside Dia. 1 5/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Water Pump Holding Tool (6616)
- WALTER SURFACE TECHNOLOGIES FT 200 Fast Dry Oil Cleaner Spray, 16.9oz (53G183)
- CRP PRODUCTS Pentosin Pentofrost E Violet 1.5 Liter Violet Fs 1.5L, 8113106 (8113106)
- FLEXTECH Charge Air Cooler Hose, Red, 3 in. (CAC40-300 X 6)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1276)
- BALDWIN FILTERS Fuel Filter, 3-23/32x1-31/32x3-23/32 In (BF7690)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- BALDWIN FILTERS Fuel Filter, 4 1/2 in Length, 3 3/32 in Outside Dia (BF9910)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7949-D)
- BALDWIN FILTERS Fuel/Water Separator, 8-19/32x4-13/32 In (BF1395-O)
- BALDWIN FILTERS Fuel Filter, 3-9/16 x 3-27/32 x 3-9/16 In (PF7698)
- Baldwin Filters Fuel Filters