Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In
Mfr # BF1352-SPS
Zoro # G1490072
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 3/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1352-SPS
- Zoro # G1490072
- UPC # 791440078161
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 3/8 in |
Thread Size | M20-1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 3/8 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor |
Includes | Furnished Gasket, M14 x 2.0 Sensor Port Thread |
Micron Rating | 10 micron |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Product Type | Fuel Filter |
Nominal Filter Rating | 10 micron |
Compatible Vehicle Make | Agco, Hesston, Hyundai, Massey Ferguson |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 10 micron |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Sensor Port and Reusable Sensor, Micron Rating 10 micron, Height 7 3/8 in, Length 7 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Furnished Gasket, M14 x 2.0 Sensor Port Thread, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drip Pan Kit, Absorbs 5.5 gal. Oil, , White (3RPV2)
- PUROLATOR Purolator L10111 Purolator Premium Engine Protection Oil Filter (L10111)
- BALDWIN FILTERS Air Filter, 13 x 19-1/2 in. (RS4642)
- KRATOR Seat Bolt Screw for Harley Davidson Motorcycles Knurled Seat Cover Bolt, Black (AB010B)
- BALDWIN FILTERS Fuel Filter, Cartridge, 10in. L (PF9908 KIT)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-3/16" H x 4-1/2" W (BF46083-O)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF958)
- BALDWIN FILTERS Fuel Filter, 4-3/8" O.D., Spin-On Design (BF46128-D)
- BALDWIN FILTERS Fuel Filter, 5-5/16 x 3-11/16 x 5-5/16 In (BF984)
- BALDWIN FILTERS Fuel Filter, 9-25/32 x 4-5/32 x 9-25/32In (B10AL BSP)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7696)
- Baldwin Filters Fuel Filters