Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In
Mfr # BF1268
Zoro # G0973497
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 3/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1268
- Zoro # G0973497
- UPC # 791440059023
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 3/8 in |
Thread Size | 1"-14 |
Overall Height | 7 3/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 13 micron |
Description/Special Features | Suction Line Fuel/Water Separator Spin-on with Drain |
Includes | G381-A Attached Gasket, Integral Post Seal |
Item | Fuel Filter |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Chevrolet, Ford, Freightliner |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 13 micron |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Suction Line Fuel/Water Separator Spin-On with Drain, Micron Rating 13 micron, Height 7 3/8 in, Length 7 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Attached Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Fuel Additive, Amber, 1 gal. (10013)
- WESTWARD Flexible Pipe (TT4KTV904G)
- WAI GLOBAL WIPER MOTOR, WPM387 (WPM387)
- ROADPRO Car Fan, Portable (RP8000)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In (PF834)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 2-17/32 x 2-5/8 In (BF806)
- BALDWIN FILTERS Fuel Filter, 8-17/32 in. Lx4-1/4 in. dia. (BF46018-O)
- BALDWIN FILTERS Fuel Filter, 5-3/16 x 4-1/4 x 5-3/16 In (BF1386-O)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 1-15/32 x 4-7/32 In (BF7851)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1221)
- BALDWIN FILTERS Glycol Filter, 3-1/16 x 7-9/32 In (C740-S)
- Baldwin Filters Fuel Filters