Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In
Mfr # BF7695
Zoro # G1383137
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 3/16 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7695
- Zoro # G1383137
- UPC # 791440059283
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 3/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 3/16 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 3/16 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket |
Item | Fuel Filter |
Description/Special Features | Resin Ribbon Fuel Coalescer Spin-on with Drain |
Type | Resin Ribbon/Coalescer |
Standards | ISO 9001:2015 |
Compatible Engine Type | Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Cummins |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Gasoline |
Description
Fuel Filter, Filter Design Spin-On, Resin Ribbon Fuel Coalescer Spin-On with Drain, Height 7 3/16 in, Length 7 3/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER H4651 Standard Series Head Light Bulb (W31-H4651)
- SCHLEY PRODUCTS Valve Spring Compressor, Universal OHC (91400B)
- FJC Pag Oil, 100 qt. (2488)
- SCHUMACHER Benchtop Battery Charger, Automatic, Charging, Maintaining, For Batt. Volt.: 12 (DSR117)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-W)
- BALDWIN FILTERS Fuel Filter, 9-15/32x3-11/16x9-15/32 In (BF1272-SPS)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1282)
- BALDWIN FILTERS Fuel Filter Element, 5-13/32" L (BF46040-D)
- BALDWIN FILTERS Fuel Filter, 2 27/32 in Length, 3 in Outside Dia (BF940)
- GOLDENROD Fuel Filter Kit, Particulate, 25 gpm Max. Flow Rate, 10 micron Filter Rating (495)
- Baldwin Filters Fuel Filters