Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In
Mfr # BF591
Zoro # G9524645
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 3/16 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 7 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF591
- Zoro # G9524645
- UPC # 791440006874
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 3/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 3/16 in |
Thread Size | 15/16"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 3/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 7 micron |
Includes | G401 Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Description/Special Features | Secondary Fuel Spin-on |
Type | Spin-on/Secondary |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 7 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 7 micron |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Case IH, Drott |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 7 micron, Height 7 3/16 in, Length 7 3/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, Integral Post Seal, Thread Size 15/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, 3/0, 90 deg, PK5 (105727-005R)
- VELVAC Pogo Stick, SS, 40 In, with Snubber Chain (581001)
- POWERCOMM CB 12v Plug w 4in Leads (215-57102)
- DB ELECTRICAL Starter For Kohler Ch440-3111 17-098-05 17-098-05S 410-52278 (410-52278)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-3/4 x 5-11/16 In (PF7779)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF956)
- BALDWIN FILTERS Fuel Filter, 6-23/32x3-11/16x6-23/32 In (BF7957)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-3/8 x 3-1/2 In (PF981)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF9834)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1221)
- WIX FILTERS GM CARS & TKS 97-05 (33579)
- Baldwin Filters Fuel Filters