Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-31/32x3-11/16x7-31/32 In
Mfr # BF1371
Zoro # G5619467
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 31/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes G401 Integral Gasket, M10 x 1.5 Sensor Port Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1371
- Zoro # G5619467
- UPC # 791440079038
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 31/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 31/32 in |
Thread Size | M16-1.50 |
Overall Height | 7 31/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | G401 Integral Gasket, M10 x 1.5 Sensor Port Thread |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Micron Rating | 13 micron |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 13 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Construction Equipment, Farm Equipment, Trucks |
Compatible Vehicle Make | Case IH |
Product Type | Fuel Filter |
Media Material | Cellulose |
Nominal Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 13 micron, Height 7 31/32 in, Length 7 31/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, M10 x 1.5 Sensor Port Thread, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Lenses, Red Lens, Rectangular (061-800)
- MAIN FILTER CARQUEST 85551 Hydraulic Filter Replacement (MF0057995)
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Yellow (MSF1408003)
- GENERAL TOOLS CALIPER 3-POCKET (GN132ME)
- BALDWIN FILTERS Fuel Filter, 4-5/8 in. L x 2-1/8 in. dia. (PT23090-MPG)
- BALDWIN FILTERS Railroad Fuel Element, SpinOn, 7-13/16InL (PF902-S)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1231)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-25/32 x 5-5/8 In (BF1248)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF720)
- BALDWIN FILTERS Fuel Filter, 5 15/32 in Length, 3 23/32 in Outside Dia (PF7982)
- RACOR 2020V10, Fuel Element Crtrge 10Mic 2020 (2020V10)
- Baldwin Filters Fuel Filters