Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia
Mfr # BF7950-D
Zoro # G3401736
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 21/32 in
- Outside Dia. 3 1/2 in
- Width 3 1/2 in
- Height 7 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7950-D
- Zoro # G3401736
- UPC # 791440081666
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 21/32 in |
Outside Dia. | 3 1/2 in |
Width | 3 1/2 in |
Height | 7 21/32 in |
Inside Dia. | 1 5/32 in |
Outside Diameter | 3 1/2 in |
Overall Height | 7 21/32 in |
Inside Diameter | 1 5/32 in |
Overall Length | 7 21/32 in |
Overall Width | 3 1/2 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Primary Fuel/Water Separator Element with Removable Drain |
Includes | Attached Grommet |
Type | Element/Separator/Primary |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | John Deere |
Media Material | Cellulose |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Separator Element with Removable Drain, Height 7 21/32 in, Length 7 21/32 in, Width 3 1/2 in, Outside Dia. 3 1/2 in, Inside Dia. 1 5/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT BATTERY CABLE - EYELET TO EYELET, BLACK 4GA 18 in. (223364)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x3" x2" (A-1100KRRB-I)
- SEACHOICE Cast Aluminum "S" Dock Cleat, 12" (30770)
- AGS Brass Brake Line Union, 5/16 (1/2-20 Inverted), 1/card (BLU-5C)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF9868)
- BALDWIN FILTERS Fuel Filter, 10-5/16x4-29/32x10-5/16 In (PF7900)
- BALDWIN FILTERS Fuel Filter, 6-11/16 x 4-1/4 x 6-11/16 In (BF7853)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel (PF46082)
- BALDWIN FILTERS Fuel Filter, Diesel/Gas, Spin-On Design (BF7838)
- BALDWIN FILTERS Fuel Filter, 6-3/8 x 3-23/32 x 6-3/8 In (PF7938)
- WIX FILTERS Fuel Water Separator Filter, Wix 33783 (33783)
- Baldwin Filters Fuel Filters