Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia
Mfr # BF7949-D
Zoro # G3084216
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 21/32 in
- Outside Dia. 3 1/2 in
- Width 3 1/2 in
- Height 7 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7949-D
- Zoro # G3084216
- UPC # 791440081659
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 21/32 in |
Outside Dia. | 3 1/2 in |
Width | 3 1/2 in |
Height | 7 21/32 in |
Inside Dia. | 1 5/32 in |
Overall Length | 7 21/32 in |
Outside Diameter | 3 1/2 in |
Overall Height | 7 21/32 in |
Overall Width | 3 1/2 in |
Inside Diameter | 1 5/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Secondary Fuel/Water Separator Element with Removable Drain |
Includes | Attached Grommet |
Type | Element/Separator/Secondary |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | John Deere |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Removable Drain, Height 7 21/32 in, Length 7 21/32 in, Width 3 1/2 in, Outside Dia. 3 1/2 in, Inside Dia. 1 5/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Power Steering, 9415 (9415)
- AMP RESEARCH 14-18 SILVERADO/SIERRA 1500/15-C GM 2500/3500 DRIVER/PASSENGER SIDE BE (75407-01A)
- TIGER TOOL Heavy Duty King Pin Press (90150)
- J.W. SPEAKER Dome Lamp, White, 2-63/64in L, 3-Way Switch (411)
- BALDWIN FILTERS Fuel Filter, 9-15/32x3-11/16x9-15/32 In (BF1272-SPS)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7571)
- BALDWIN FILTERS Fuel/Water Separator Spin-on, 9-7/32 In (BF9903-SP)
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16 In (66)
- BALDWIN FILTERS Fuel Filter, 6-23/32x3-11/16x6-23/32 In (BF7957)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1277-SP)
- BALDWIN FILTERS Fuel Filter, 4-11/32x3-11/16x4-11/32 In (BF592)
- Baldwin Filters Fuel Filters