Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-1/8 x 3 x 7-1/8 In
Mfr # BF7634
Zoro # G3384437
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 1/8 in
- Outside Dia. 3 in
- Width 3 in
- Micron Rating 4 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7634
- Zoro # G3384437
- UPC # 791440053298
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 1/8 in |
Outside Dia. | 3 in |
Width | 3 in |
Height | 7 1/8 in |
Thread Size | 7/8"-14 |
Outside Diameter | 3 in |
Overall Height | 7 1/8 in |
Details
Filter Design | Spin-On |
Micron Rating | 4 micron |
Includes | Integral Gasket |
Description/Special Features | High Efficiency Fuel Spin-on |
Item | Fuel Filter |
Type | Spin-On/High-Efficiency |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Absolute Filter Rating | 4 micron |
Nominal Filter Rating | 4 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, High Efficiency Fuel Spin-On, Micron Rating 4 micron, Height 7 1/8 in, Length 7 1/8 in, Width 3 in, Outside Dia. 3 in, Includes Integral Gasket, Thread Size 7/8 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPRO Tempro TP508 Line Voltage -30 To 110 Degree F Polymeric Housing SPDT Thermostat (TP508)
- QUICKCABLE Battery Filler Tube (120162-2001)
- NOCO Battery Box, Snap Closure, Black, Plastic (HM306BK)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1911)
- BALDWIN FILTERS Fuel Filter, 5-19/32 x 3-1/4 x 5-19/32 In (PF9872)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46140)
- BALDWIN FILTERS Fuel Filter, 6-19/32x3-11/16x6-19/32 In (BF798)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 6-5/32" L (BF46223)
- BALDWIN FILTERS Fuel Filter, 2-25/32"H, 2-25/32"L, 1-3/8" W (PF46077)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7995)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In (BF1219)
- Baldwin Filters Fuel Filters