Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-1/8 x 3-1/32 x 7-1/8 In
Mfr # BF7637
Zoro # G0764617
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 1/8 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Description/Special Features High Performance Fuel Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7637
- Zoro # G0764617
- UPC # 791440086159
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 1/8 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 7 1/8 in |
Thread Size | 1"-14 |
Overall Height | 7 1/8 in |
Outside Diameter | 3 1/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | High Performance Fuel Spin-on |
Item | Fuel Filter |
Micron Rating | 4 micron |
Includes | G449-B Attached Gasket |
Type | High Performance Spin-On |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 4 micron |
Compatible Vehicle Make | Caterpillar |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Media Material | Cellulose |
Nominal Filter Rating | 4 micron |
Description
Fuel Filter, Filter Design Spin-On, High Performance Fuel Spin-On, Micron Rating 4 micron, Height 7 1/8 in, Length 7 1/8 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Attached Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Oem Replacement Belt For Murray 7800192-7800581 7035500Yp, 7035500 (265-886)
- QUICKCABLE Harness, 2-Battery, 14" (7655-001)
- WESTIN Platinum Bug Shield (72-99126)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 10 A (CBF-10)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9808-D)
- BALDWIN FILTERS Fuel Filter, 1-5/16 x 1-13/16x1-5/16In (PF864)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 3-11/16 x 5-1/4 In (BF7919)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7631)
- BALDWIN FILTERS Fuel Filter, 8 29/32 in Length, 4 5/16 in Outside Dia (PF7890-30)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 6-13/32" L (BF1296-O)
- BALDWIN FILTERS In-Line Fuel Filter with Drain (BF9881)
- Baldwin Filters Fuel Filters