Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In
Mfr # BF970
Zoro # G0389304
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 1/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF970
- Zoro # G0389304
- UPC # 791440010741
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 1/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 1/8 in |
Thread Size | 1"-14 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 1/8 in |
Details
Filter Design | Spin-On |
Includes | G381-A Integral Gasket, Integral Post Seal |
Description/Special Features | Fuel Spin-on |
Micron Rating | 10 micron |
Item | Fuel Filter |
Type | Spin-On |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 10 micron |
Nominal Filter Rating | 3 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Navistar, Link-Belt, New Holland |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 10 micron, Height 7 1/8 in, Length 7 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 49978 (49978)
- WAI GLOBAL MANUAL WINDOW REGULATOR, WMR5169LB (WMR5169LB)
- HUSKY LINER 0005 EXCURSION CENTER HUMP FLOOR LINER (82903)
- BECKSON MARINE 4" Clear Center Screw Out Deck Plate - Black (DP40-B-C)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF583)
- BALDWIN FILTERS Fuel Filter, Spin-On, 8-7/32 in. L (BF9927)
- BALDWIN FILTERS Fuel Filter, 4-27/32" O.D., Spin-On Design (BF46150-O)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 3-11/16 x 5-1/4 In (BF7919)
- BALDWIN FILTERS Fuel Filter, Element Only, 4-15/32" L (BF46113-D)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF7983)
- FLEETGUARD Fuel FilterWater Seperator (FS20076)
- Baldwin Filters Fuel Filters