Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In
Mfr # BF7917
Zoro # G3300787
original price:
$21.79
4% off
new price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 1/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Fuel Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7917
- Zoro # G3300787
- UPC # 791440078550
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 1/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 1/8 in |
Thread Size | 7/8"-14 |
Overall Height | 7 1/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Micron Rating | 5 micron |
Includes | G381-A Integral Gasket, Integral Post Seal |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Hyundai |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Absolute Filter Rating | 5 micron |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 7 1/8 in, Length 7 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 7/8 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 46975 (46975)
- EXTREME MAX Extreme Max 5800.9005 Jack for PRO Snowmobile Lift (5800.9005)
- STANDARD IGNITION Distributor Cap, Jh-134 (JH-134)
- TIMKEN Manual Trans Output Shaft Bearing - Rear, 307L (307L)
- BALDWIN FILTERS Fuel Filter, 5-29/32 x 4-1/4 x 5-29/32 In (BF1224)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5816)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- BALDWIN FILTERS Fuel Filter, 3-23/32x1-31/32x3-23/32 In (BF7690)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201)
- BALDWIN FILTERS Fuel/Water Separator, 4-1/8 in. L (BF1278-O)
- PARKER Fuel Filter, 3/4 In NPT, 150 Max PSI, 5 GPM (B10-3/4SD)
- Baldwin Filters Fuel Filters