Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In
Mfr # BF7813
Zoro # G2305414
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 1/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7813
- Zoro # G2305414
- UPC # 791440065314
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 1/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 1/8 in |
Thread Size | M20-1.50 |
Overall Height | 7 1/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 10 micron |
Includes | G381-A Attached Gasket |
Description/Special Features | Fuel Spin-on |
Type | Spin-On |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | DAF, Iveco |
Nominal Filter Rating | 10 micron |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 10 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 10 micron, Height 7 1/8 in, Length 7 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Attached Gasket, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-46016)
- SHELL Rotella 15W-40 Diesel Heavy Duty Engine Oil 1 gal (550045126)
- GARELICK 2" Transom Extension Bracket (99181)
- BALDWIN FILTERS Air Filter, 11-15/32 x 13-1/2 in. (RS3508)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 1-31/32 x 3-1/8 In (PF7832)
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- BALDWIN FILTERS Fuel Filter, 5-19/32 x 3-1/4 x 5-19/32 In (PF9872)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7784D)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 4 1/4 x 7-5/8 In (BF1399-SP)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In (BF7591D)
- PARKER Fuel Filter, 3/4 In NPT, 150 Max PSI, 5 GPM (B10-3/4SD)
- Baldwin Filters Fuel Filters