Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-15/32 x 4-1/4 x 7-15/32 In
Mfr # BF9811-SP
Zoro # G6083892
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 15/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9811-SP
- Zoro # G6083892
- UPC # 791440087415
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 15/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 7 15/32 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 7 15/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Item | Fuel Filter |
Includes | 9/16-18 Sensor Port Thread, Integral Gasket, O-Ring, Standpipe |
Micron Rating | 10 micron |
Type | Fuel/Water Separator |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 10 micron |
Absolute Filter Rating | 10 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Caterpillar |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 10 micron, Height 7 15/32 in, Length 7 15/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 9/16-18 Sensor Port Thread, Integral Gasket, O-Ring, Standpipe, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE STEERING COUPLING KIT (WPS) (998710K)
- MOTORCRAFT Oil - Rear Axle, XY75W140QL (XY75W140QL)
- BLUE OX APOLLO TOW BAR, CLASS V, 15,000 LB. RATED, 2.5" RCVR (BX7470)
- RECTORSEAL Locator Leak Bubl 32Oz (65432)
- BALDWIN FILTERS Fuel Filter, Element Only, 8-1/2 in.L (PF9914 KIT)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- BALDWIN FILTERS Fuel Filter, 9-1/32 x 3-11/16 x 9-1/32 In (BF892)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-11/16 x 5-7/32 In (BF1253)
- BALDWIN FILTERS Fuel Filter, 2-27/32x3-11/16x2-27/32 In (BF7552)
- BALDWIN FILTERS Fuel Filter, 6-5/8 x 3-15/16 x 6-5/8 In (PF594)
- WIX FILTERS Fuel Filter, 33831 (33831)
- Baldwin Filters Fuel Filters