Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-15/32 x 3-9/32 x 7-15/32In
Mfr # BF9883
Zoro # G5396151
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Case-IHC Farmall 65A, 65C, 75C, Work master 65 Tractors
- Length 7 15/32 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9883
- Zoro # G5396151
- UPC # 791440091863
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 7 15/32 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Height | 7 15/32 in |
Thread Size | M16-1.50 |
Overall Height | 7 15/32 in |
Outside Diameter | 3 9/32 in |
Details
Filter Design | Spin-On |
For Use With | Case-IHC Farmall 65A, 65C, 75C, Work master 65 Tractors |
Description/Special Features | Fuel Spin-on with Drain |
Item | Fuel Filter |
Includes | Integral Gasket, Integral Post Seal |
Type | Spin-On |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Case IH, Workmaster |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Drain, Height 7 15/32 in, Length 7 15/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Includes Integral Gasket, Integral Post Seal, For Use With Case-IHC Farmall 65A, 65C, 75C, Work master 65 Tractors, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH FloorLiners HP Floor Mats, 444781IM (444781IM)
- HI-RUN Trailer Tire, 20.5x8.00-10, 10 Ply (WD1002)
- SUPER LUBE 1 gal Jug, Silicone Oil, 350 ISO Viscosity (56301)
- HALTEC High Pressure Inflating Connection, 3/16" (2755L)
- BALDWIN FILTERS Fuel Filter, 9-13/16 in.Lx3-11/16 in.dia. (BF46015)
- BALDWIN FILTERS Fuel/Water Separator, 8-11/16x4-3/8 In (BF9866-O)
- BALDWIN FILTERS Fuel Filter, 6-3/4 x 4-7/32 x 6-3/4 In (PF225)
- BALDWIN FILTERS Secondary Fuel Element, SpinOn, 7-13/16InL (PF902)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 2-17/32 x 2-5/8 In (BF806)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46149-SP)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF588)
- Baldwin Filters Fuel Filters