Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-13/32x3-11/16x7-13/32 In
Mfr # BF1356
Zoro # G1682301
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 13/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 7 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1356
- Zoro # G1682301
- UPC # 791440076754
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 13/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 13/32 in |
Thread Size | M20-1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 13/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 6.9 micron |
Item | Fuel Filter |
Includes | End Seals, Furnished Gasket |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 6.9 micron |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Make | Cummins |
Absolute Filter Rating | 6.9 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 6.9 micron, Height 7 13/32 in, Length 7 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes End Seals, Furnished Gasket, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Tygon LP 1100 Fuel Line, .080" (50 ft) 8" x8" x2" (A-B1AC600700)
- ROADPRO Power Adapter, USB, 12V (RPPSP211USB)
- STAR BRITE Vinyl Clean-Ultimate 32Oz, #096232 (096232)
- OTC Brake Adjusting Tool F/ Lucas Hydr. Brakes (5072)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF7814)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-9/32 x 5-1/8 In (PF121)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- BALDWIN FILTERS Fuel Filter, 11-1/8 x 4-1/4 x 11-1/8 In (BF1359-SP)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1258)
- BALDWIN FILTERS Fuel Filter, 3-23/32x1-31/32x3-23/32 In (BF7690)
- RACOR Fbo-14 Coal/Sep Kit_10 Micron (FBO 60356)
- Baldwin Filters Fuel Filters