Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-13/32x3-11/16x7-13/32 In
Mfr # BF1252
Zoro # G1125327
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 13/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 7 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1252
- Zoro # G1125327
- UPC # 791440051041
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 13/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 13/32 in |
Thread Size | 1"-14 |
Overall Height | 7 13/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 40 micron |
Item | Fuel Filter |
Description/Special Features | Primary Fuel/Water Separator Spin-on with Drain |
Includes | ES24-D Furnished Gasket, G381-A Integral Gasket |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Blue Bird |
Absolute Filter Rating | 40 micron |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 9 micron |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 7 13/32 in, Length 7 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D Furnished Gasket, G381-A Integral Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY Oil Filter 2" (2023400100)
- WALTER SURFACE TECHNOLOGIES Parts Washer Basket, For 6NVR5 and 6NVR6 (55B004)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- MEGUIARS $PRO HYBRID CERAMIC BEAD BOOSTER 32 OZ (MGM-79932)
- BALDWIN FILTERS Fuel Filter, 8-17/32 x 4-1/4 x 8-17/32 In (BF1211)
- BALDWIN FILTERS Fuel/Water Separator, 4-1/8 in. L (BF1278-O)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF7614)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF7921)
- BALDWIN FILTERS Fuel Filter, 2-5/8 x 1 x 2-5/8 In (BF879)
- BALDWIN FILTERS Fuel Filter, 3 in. Lx1 in. dia. (BF46007)
- BALDWIN FILTERS Fuel Filter, 8 29/32 in Length, 4 5/16 in Outside Dia (PF7890-10)
- Baldwin Filters Fuel Filters