Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-13/32x3-11/16x7-13/32 In
Mfr # BF1213
Zoro # G5755601
original price:
$30.73
22% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 13/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1213
- Zoro # G5755601
- UPC # 791440011526
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 13/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 13/32 in |
Thread Size | 1-12 |
Overall Height | 7 13/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Item | Fuel Filter |
Micron Rating | 20 micron |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Detroit |
Compatible Engine Type | Diesel Engines |
Absolute Filter Rating | 20 micron |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 4 micron |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 7 13/32 in, Length 7 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Black, 2-13/16" H (585)
- GATES Straight Heater HoseStandard (28413)
- KOHLER Muffler Assy With Heat Shield (17 068 80-S)
- BEP MARINE SPST Lighted Toggle Switch - Red LED - 12V - #6-32 Terminal - ON/OFF (1001908)
- BALDWIN FILTERS Fuel/Water Separator, 11-11/16x4-1/4 In (BF1353-SPS)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1379)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-9/32 x 5-1/8 In (PF121)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 1-13/32 x 4-3/32 In (BF7848)
- BALDWIN FILTERS Secondary Fuel Filter with Drain (BF5587-D)
- BALDWIN FILTERS Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In (BF838-F2)
- WIX FILTERS Fuel Water Separator Filter, Wix 33788 (33788)
- Baldwin Filters Fuel Filters