Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In
Mfr # PF7755
Zoro # G3371216
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 1/32 in
- Outside Dia. 3 3/4 in
- Width 3 3/4 in
- Height 7 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7755
- Zoro # G3371216
- UPC # 791440065420
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 1/32 in |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Height | 7 1/32 in |
Inside Dia. | 15/16 in |
Inside Diameter | 21/32 in |
Outside Diameter | 3 3/4 in |
Overall Height | 7 1/32 in |
Details
Filter Design | Cartridge |
Micron Rating | 40 micron |
Item | Fuel Filter |
Includes | Attached Grommet, Relief Valve |
Description/Special Features | Fuel/Water Separator Element |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Navistar, Kenworth, Peterbilt, Volvo |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Nominal Filter Rating | 9 micron |
Media Material | Cellulose |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 40 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 40 micron, Height 7 1/32 in, Length 7 1/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Inside Dia. 15/16 in, Includes Attached Grommet, Relief Valve, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Elbow, Brass, 1.06" L, Push to Connect (QVS169PTCNSL-6-4)
- BANDO Auto Serpentine Belt, 12Pk2260 (12PK2260)
- AUTO VENTSHADE 15-17 F150 CHROME BUGSHIELD (680941)
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 36", PK2, 2 PK (RC36PPW)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-27/32 x 7-1/32 In (PF7782)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1257)
- BALDWIN FILTERS Hydraulic Element, 3-29/32" Outside dia. (PT23514-MPG)
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 3-3/32 x 3-31/32In (BF7967)
- BALDWIN FILTERS Fuel Filter, 9 1/4 in Length, 4 11/32 in Outside Dia (BF9917)
- BALDWIN FILTERS Fuel/Water Separator, 7-19/32x6-2/7x9 In (PF9804)
- Baldwin Filters Fuel Filters