Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In
Mfr # PF7748
Zoro # G2101687
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 1/32 in
- Outside Dia. 3 3/4 in
- Width 3 3/4 in
- Micron Rating 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7748
- Zoro # G2101687
- UPC # 791440063211
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 1/32 in |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Inside Dia. | 21/32 in |
Height | 7 1/32 in |
Outside Diameter | 3 3/4 in |
Inside Diameter | 21/32 in |
Overall Height | 7 1/32 in |
Details
Filter Design | Cartridge |
Micron Rating | 10 micron |
Description/Special Features | Fuel/Water Separator Element |
Item | Fuel Filter |
Includes | Attached Grommet, Relief Valve |
Type | Element/Separator |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Davco |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 10 micron |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines |
Nominal Filter Rating | 10 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 10 micron, Height 7 1/32 in, Length 7 1/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Inside Dia. 21/32 in, Includes Attached Grommet, Relief Valve, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 05-06 Chevrolet Silverado 2500 Hd Grille Insert (HBG-SIV05BKSS-YH)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, BALL MOUNT SHANK 12LX13-1/2R (30859)
- AP EXHAUST MUFFLER - MSL MAXIMUM (709993)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80010 (80010)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-11/16 x 3-7/32 In (BF959)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- BALDWIN FILTERS Fuel/Water Separator, 8-7/8x4-11/16 In (BF1355-SP)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF7602)
- BALDWIN FILTERS Fuel Filter, 6-1/32 x 3-3/8 x 6-1/32 In (BF7904-D)
- BALDWIN FILTERS Fuel Filter, 8-5/32 x 3-23/32 x 8-5/32 In (BF7997)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4-17/32" H (PF46059)
- Baldwin Filters Fuel Filters