Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In
Mfr # PF7895
Zoro # G4465614
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 1/32 in
- Outside Dia. 3 13/16 in
- Width 3 13/16 in
- Description/Special Features Fuel/Water Separator Element with Relief Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7895
- Zoro # G4465614
- UPC # 791440077034
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 1/32 in |
Outside Dia. | 3 13/16 in |
Width | 3 13/16 in |
Inside Dia. | 21/32 in |
Height | 7 1/32 in |
Outside Diameter | 3 13/16 in |
Inside Diameter | 21/32 in |
Overall Height | 7 1/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Element with Relief Valve |
Includes | (3) O-Rings, Attached Grommet |
Type | Element/Separator |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Compatible Vehicle Make | Davco |
Product Type | Fuel Filter |
Absolute Filter Rating | 10 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element with Relief Valve, Height 7 1/32 in, Length 7 1/32 in, Width 3 13/16 in, Outside Dia. 3 13/16 in, Inside Dia. 21/32 in, Includes (3) O-Rings, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SFA COMPANIES Hein-Werner 1 Quart Premium Jack Oil - HW93291 (HW93291)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 1/4 (VS369PTCR-4-2)
- GROTE Turn Lamp- Yel- 24V- Gmt Mnt- Snovaled-, 52073 (52073)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33222 (33222)
- BALDWIN FILTERS Fuel Filter, Cartridge, 5-1/4in. L (BF9923-O)
- BALDWIN FILTERS Fuel Filter, 5-11/16x3-11/16x5-11/16 In (BF891)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF1239)
- BALDWIN FILTERS Fuel Filter, 3-11/32 In (PF7934 KIT)
- BALDWIN FILTERS Fuel Filter, 7 x 3-3/8 x 7 In (BF7965)
- BALDWIN FILTERS Fuel Filter, 8-3/8 x 4-5/8 x 8-3/8 In (PF7770)
- FLEETGUARD Fuel FilterWater Seperator (FS20202)
- Baldwin Filters Fuel Filters