Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-13/16x3-11/16x7-13/16 In
Mfr # BF1350-SP
Zoro # G1814443
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 13/16 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1350-SP
- Zoro # G1814443
- UPC # 791440065062
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 13/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 13/16 in |
Thread Size | 1"-14 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 13/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Micron Rating | 9 micron |
Includes | 1/2-20 Sensor Port Thread, Integral Gasket |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 3 micron |
Compatible Vehicle Make | Caterpillar |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 9 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 9 micron, Height 7 13/16 in, Length 7 13/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 1/2-20 Sensor Port Thread, Integral Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H24)
- FAIRCHILD INDUSTRIES F4110 - 1980-1996 Ford Bronco Rear Tank Filler Hose (F4110)
- CURT Trailer Hitch, 2" Receiver, Class 3,13526 (13526)
- WALKER EXHAUST Exhaust Reduction Pipe, 41988 (41988)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF948-JD)
- BALDWIN FILTERS Fuel Filter, 10-5/16x4-29/32x10-5/16 In (PF7900)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7949-D)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1274SP)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46081)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1277-SP)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3 x 7-1/8 In (BF7634)
- Baldwin Filters Fuel Filters