Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In
Mfr # BF877
Zoro # G1443005
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 11/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Height 7 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF877
- Zoro # G1443005
- UPC # 791440009615
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 11/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 7 11/32 in |
Thread Size | 13/16"-18 |
Overall Height | 7 11/32 in |
Outside Diameter | 4 1/4 in |
Details
Filter Design | Spin-On |
Includes | G381-A Integral Gasket, Integral Post Seal |
Micron Rating | 25 micron |
Item | Fuel Filter |
Description/Special Features | Primary Fuel Spin-on |
Type | Spin-On/Primary |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Absolute Filter Rating | 25 micron |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 9 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Mack, R.V.I, Scania |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On, Micron Rating 25 micron, Height 7 11/32 in, Length 7 11/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 13/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRDR 42MT 24V (6370N)
- ILC Replacement for KUBOTA KH28 YEAR 1983 S2600 48HP DSL STARTER (WX-TL1T-1)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT63-1)
- BANDO Auto Serpentine Belt, 8Pk1985 (8PK1985)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF988)
- BALDWIN FILTERS Fuel Filter, 4-15/16" L, 4-21/32" O.D. (B40138)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 5-17/32" L (PF46108)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 3-7/32 x 6-13/16In (BF9827-D)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46149-SP)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 2-7/32 x 7-3/32 In (BF7668)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- Baldwin Filters Fuel Filters