Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In
Mfr # BF783
Zoro # G0481442
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 11/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Height 7 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF783
- Zoro # G0481442
- UPC # 791440008472
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 11/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 7 11/32 in |
Overall Length | 7 11/32 in |
Overall Height | 7 11/32 in |
Outside Diameter | 4 1/4 in |
Overall Width | 4 1/4 in |
Details
Filter Design | Spin-On |
Micron Rating | 20 micron |
Description/Special Features | Secondary Fuel Spin-On |
Includes | I. Gasket |
Item | Fuel Filter |
Type | Spin-On/Secondary |
Absolute Filter Rating | 20 micron |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 20 micron, Height 7 11/32 in, Length 7 11/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Socket 19mm 100 Ft/Lb - Gray, C (30183)
- FIRESTONE AIR LINE TUBING 30 FT, RED (9416)
- DONALDSON Air Filter, Primary Duralite, B105006 (B105006)
- ACDELCO Spark Plug, 4 (4)
- BALDWIN FILTERS Fuel Filter, 8-11/16x3-11/16x8-11/16 In (BF888)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF7983)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7644)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1348-SP)
- BALDWIN FILTERS Fuel Filter, 8-17/32 x 4-1/4 x 8-17/32 In (BF1211)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1276)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-39/64 in.L (BF9915)
- Baldwin Filters Fuel Filters