Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7 11/16 in Length, 3 3/16 in Outside Dia
Mfr # BF9891-D
Zoro # G5393123
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With John Deere Engines, Equipment
- Length 7 11/16 in
- Outside Dia. 3 3/16 in
- Width 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9891-D
- Zoro # G5393123
- UPC # 791440092075
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 11/16 in |
Outside Dia. | 3 3/16 in |
Width | 3 3/16 in |
Inside Dia. | 9/16 in |
Height | 7 11/16 in |
Overall Length | 7 11/16 in |
Outside Diameter | 3 3/16 in |
Inside Diameter | 9/16 in |
Overall Height | 7 11/16 in |
Overall Width | 3 3/16 in |
Details
Filter Design | Cartridge |
For Use With | John Deere Engines, Equipment |
Description/Special Features | Primary Fuel Element with Drain |
Item | Fuel Filter |
Includes | Attached Grommet |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | John Deere |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel Element with Drain, Height 7 11/16 in, Length 7 11/16 in, Width 3 3/16 in, Outside Dia. 3 3/16 in, Inside Dia. 9/16 in, Includes Attached Grommet, For Use With John Deere Engines, Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS #49 Mirror Glaze HD Oxidation Remover - 1 Gallon (M4901)
- LIQUI MOLY Special Tec V 0W-20, 5 Liter, 20200 (20200)
- MOBIL 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10 SAE (102570)
- BAYCO RPLC METAL GUARD F/TROUBLE LITE- EA (BYSL-100-6)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In (BF587)
- BALDWIN FILTERS Fuel Filter, 4 micron, 10 1/2 in L, 3 11/16 in Outside Dia (BF7587)
- BALDWIN FILTERS Fuel Filter, 6-19/32x3-11/16x6-19/32 In (BF798)
- BALDWIN FILTERS Fuel Filter, 8-5/32 x 3-23/32 x 8-5/32 In (BF7997)
- BALDWIN FILTERS Fuel Filter Base, Base/Secondary, FB1302 (FB1302)
- BALDWIN FILTERS Fuel Filter, 11-1/8 x 4-1/4 x 11-1/8 In (BF1359-SP)
- WIX FILTERS CAV FUEL SYSTEMS/FITS EQUIPMENT 6 MICRON (33196)
- Baldwin Filters Fuel Filters