Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6 x 3-1/2 x 6 In
Mfr # BF7952-D
Zoro # G2569253
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 in
- Outside Dia. 3 1/2 in
- Width 3 1/2 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7952-D
- Zoro # G2569253
- UPC # 791440081758
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 in |
Outside Dia. | 3 1/2 in |
Width | 3 1/2 in |
Height | 6 in |
Inside Dia. | 1 5/32 in |
Overall Length | 6 in |
Inside Diameter | 5/8 in |
Outside Diameter | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 6 in |
Details
Filter Design | Cartridge |
Description/Special Features | Secondary Fuel/Water Separator Element with Removable Drain |
Item | Fuel Filter |
Includes | Attached Grommet |
Type | Element/Secondary/Separator |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Product Type | Fuel Filter |
Compatible Vehicle Make | John Deere |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Removable Drain, Height 6 in, Length 6 in, Width 3 1/2 in, Outside Dia. 3 1/2 in, Inside Dia. 1 5/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 6" Diameter Tail Pipe Cutter (210)
- PYROIL 32 oz. - Brake Fluid - Plastic Bottle (PYBF4-32)
- DORMAN Engine Coolant Recovery Tank Cap, 82724 (82724)
- TH MARINE Lanyard-Sfty Swtch, #L-4-DP (L-4-DP)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823)
- BALDWIN FILTERS Fuel Filter, 3-1/2"L x 3-1/2"W x 6-5/16"H (BF46045-D)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7906-D)
- BALDWIN FILTERS Fuel Filter, 8-21/32 x 4-1/4 x 8-21/32 In (BF1391-O)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833-K2)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823-E)
- WIX FILTERS CUMMINS ISC/ISL ENGS-SECONDARY FUEL FILT (33936)
- Baldwin Filters Fuel Filters