Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In
Mfr # BF1345-SP
Zoro # G1338784
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 9/16 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Micron Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1345-SP
- Zoro # G1338784
- UPC # 791440045804
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 9/16 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 6 9/16 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 6 9/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 40 micron |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Includes | 7/16-20 Sensor Port Thread, Integral Gasket, Integral Post Seal |
Type | Spin-On/Separator |
Features | Sensor Port |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Nominal Filter Rating | 9 micron |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 40 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Navistar |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 40 micron, Height 6 9/16 in, Length 6 9/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 7/16-20 Sensor Port Thread, Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD ATV Battery, Replacement For Yuasa, Yb3L-B Battery (YB3L-B BATTERY)
- TAYLOR MADE STEPSAFE DOCK STEP- TRIPLE TREAD (47300)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5142)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40086)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9800)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In (BF957)
- BALDWIN FILTERS Fuel Filter, 3-9/16 x 3-27/32 x 3-9/16 In (PF7698)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF876)
- BALDWIN FILTERS Fuel Filter, 10-15/32" L, 4-1/4" O.D. (BF46233)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1226)
- LIQUI MOLY Diesel Particulate Filter Protector, 0.25 Liter, 2000 (2000)
- Baldwin Filters Fuel Filters