Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In
Mfr # PF899
Zoro # G9520445
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 7/32 in
- Outside Dia. 3 15/16 in
- Width 3 15/16 in
- Height 6 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF899
- Zoro # G9520445
- UPC # 791440009851
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 7/32 in |
Outside Dia. | 3 15/16 in |
Width | 3 15/16 in |
Height | 6 7/32 in |
Inside Dia. | 7/8 in |
Overall Width | 3 15/16 in |
Overall Length | 6 7/32 in |
Outside Diameter | 3 15/16 in |
Inside Diameter | 7/8 in |
Overall Height | 6 7/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element |
Micron Rating | 27 micron |
Includes | (2) Gaskets, G257 Gasket Included, Reinforced Center Tube |
Item | Fuel Filter |
Type | Element |
Absolute Filter Rating | 27 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 6 7/32 in, Length 6 7/32 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 7/8 in, Includes (2) Gaskets, G257 Gasket Included, Reinforced Center Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION IGNITION TESTER UNIVERSAL (89981)
- QUICKCABLE Universal Add On Connector, Right, PK5 (3710-005U)
- GROTE Turn Signal Switch-Black-2 To 18-Bulb, 48272 (48272)
- SURE SHOT Fan Nozzle, Flat, Regular Mist (P501)
- BALDWIN FILTERS Fuel Filter, 8-7/32 x 4-9/32 x 8-7/32 In (BF1360)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 3 x 4-7/8 In (PF10-CS)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Can-Type (BF46122)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-30)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In (BF1219)
- BALDWIN FILTERS Fuel Filter, 8-21/32 x 4-1/4 x 8-21/32 In (BF1391-O)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 2-9/32 x 5-3/8 In (BF7658)
- Baldwin Filters Fuel Filters