Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In
Mfr # PF819
Zoro # G1869379
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 7/32 in
- Outside Dia. 3 15/16 in
- Width 3 15/16 in
- Micron Rating 27 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF819
- Zoro # G1869379
- UPC # 791440008854
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 7/32 in |
Outside Dia. | 3 15/16 in |
Width | 3 15/16 in |
Inside Dia. | 7/8 in |
Height | 6 7/32 in |
Inside Diameter | 7/8 in |
Outside Diameter | 3 15/16 in |
Overall Height | 6 7/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Micron Rating | 27 micron |
Includes | (2) Attached Gasket, (2) Furnished Gasket |
Description/Special Features | Fuel Element |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Compatible Vehicle Make | Mack |
Absolute Filter Rating | 27 micron |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 9.8 micron |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 6 7/32 in, Length 6 7/32 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 7/8 in, Includes (2) Attached Gasket, (2) Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Suspension Stabilizer Bar Link, CL0508R (CL0508R)
- VELVAC R.Head, Class C, U, H/R, W, Na, Wt (714578)
- AGS TransLine Connector-3/8 x 1/4-18 NPT-Dodge 2003-1994, Jeep 2003-1993 (TR-750)
- A & I PRODUCTS Drawbar, Cat I 24.5" x2.5" x1" (A-DB101)
- BALDWIN FILTERS Fuel Filter, Spin-On, 5-23/32" L (BF46175)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249)
- BALDWIN FILTERS Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L (BF46156)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7696)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In (BF938)
- BALDWIN FILTERS Fuel Filter, 3-13/16x1-29/32x3-13/16 In (BF1052)
- WIX FILTERS Fuel Manager Filter, Wf10083 (WF10083)
- Baldwin Filters Fuel Filters